References
Spartex:879847
Rubix:217A2596
EAN:3660338333361

Product details : SPARTEX 879847 ELECTRODE HOLDER VESTALE 500 A
VESTALE 500A electrode holder: Max. current at 35%: 500A. Weight: 485 g. Max. electrode: 8.0 mm. Cable: 95 mm². Electrode locked by screwing, not left-handed. Fully insulated.
Technical specifications
Attributes
| Type | electrode holder clamp |
|---|---|
| Max intensity | 500 A |
Show UNSPSC/ECL@SS
£ 52.11 excl. VAT
/ Each
£ 62.53 incl. VAT
- Usually arrives within 14 working days
