SPARTEX 853774 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 400 STUBBY

ELECTRODE HOLDER STUBBY 400 A

See technical informationSee documents

References

Spartex:853774
Rubix:217A2532
EAN:3660338097850
ELECTRODE HOLDER CLAMPS Max intensity A 400

Technical specifications

Documents

Product details : SPARTEX 853774 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 400 STUBBY


STUBBY® 400A electrode holder:
Maximum current at 35% : 400A. Weight : 450 g. Maxi electrode : 6,3 mm. Cable : 50 mm². One-piece head reinforced with fiberglass. Right-handed clamping. A must on the market.

Technical specifications


Attributes
Type400a
Cable diameter50 mm²
Max intensity400 A
£ 39.72 excl. VAT
/ Each
£ 47.66 incl. VAT
  • In stock: Next day delivery