SPARTEX 853769 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 200

Lever-operated electrode holder 200 A

See technical informationSee documents

References

Spartex:853769
Rubix:217A2529
EAN:3660338097829
ELECTRODE HOLDER CLAMPS Max intensity A 200

Technical specifications

Documents

Product details : SPARTEX 853769 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 200


Lever-operated electrode clamp 200A:
Max. current at 35%: 200A. Weight: 360 g. Max. electrode: 3.2 mm. Cable: 25 mm². Robust, versatile model. Brass jaws.

Technical specifications


Attributes
Type200a
Cable diameter25 mm²
Max intensity200 A
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
  • In stock: Next day delivery