SPARTEX 879846 ELECTRODE HOLDER COBRA 300 A

cobra® 300a electrode clamp

See technical information

References

Spartex:879846
Rubix:217A2595
EAN:3660338333354
brand logo

Technical specifications

Typeelectrode holder clamp
Modelcobra 300 a
See all Specifications

Product details : SPARTEX 879846 ELECTRODE HOLDER COBRA 300 A


COBRA 300A electrode holder:
Max. current at 35%: 300A. Weight: 295 g. Max. electrode: 4.0 mm. 35 mm² cable. Electrode locked by brass jaws.

Technical specifications


Attributes
Typeelectrode holder clamp
Modelcobra 300 a
Max intensity300 A
£ 46.43 excl. VAT
/ Each
£ 55.72 incl. VAT
  • Usually arrives within 14 working days