SPARTEX 853770 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 350
Lever-operated electrode holder 350 A
See technical informationSee documentsReferences
Spartex:853770
Rubix:217A2530
EAN:3660338097836

Documents
Product details : SPARTEX 853770 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 350
Lever-operated electrode clamp 350A:
Max. current at 35%: 350A. Weight: 560 g. Max. electrode: 5.0 mm. Cable: 50 mm². Robust, versatile model. Brass jaws.
Max. current at 35%: 350A. Weight: 560 g. Max. electrode: 5.0 mm. Cable: 50 mm². Robust, versatile model. Brass jaws.
Technical specifications
Attributes
| Type | 350a |
|---|---|
| Cable diameter | 50 mm² |
| Max intensity | 350 A |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Usually arrives within 14 working days
