References
Draper:08372
Rubix:381A7231
Manufacturer :08372
EAN:5010559083725

Product details : DRAPER 08372 ARC ELECTRODE HOLDER(400A)
For holding electrodes to maximise their usage. Twist-Grip handle grips and releases electrode. Maximum load 400A. 5mm jaw opening. Packed in polybag with display header.
Technical specifications
Attributes
| Type | arc electrode holder (400a) |
|---|---|
| Model | 8372 |
| Max intensity | 400 A |
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
- Delivery usually within ( 7 ) days
