SPARTEX 853776 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 500
Master 500 A electrode clamp
See technical informationSee documentsReferences
Spartex:853776
Rubix:217A2533
EAN:3660338097867

Documents
Product details : SPARTEX 853776 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 500
MASTER® 500A electrode holder:
Max. current at 35%: 500A. Weight: 530 g. Max. electrode: 8.0 mm. Cable: 95 mm². Extremely robust, for use at high currents.
Max. current at 35%: 500A. Weight: 530 g. Max. electrode: 8.0 mm. Cable: 95 mm². Extremely robust, for use at high currents.
Technical specifications
Attributes
| Type | 500a |
|---|---|
| Cable diameter | 95 mm² |
| Max intensity | 500 A |
Show UNSPSC/ECL@SS
£ 41.57 excl. VAT
/ Each
£ 49.88 incl. VAT
- Usually arrives within 14 working days
