Filter Options
CATEGORIES
  • earth clamp and magnetic earth clamp (14)
  • electrode holder clamp (12)
  • Brand
  • draper
    (2)
  • draper expert
    (1)
  • esab
    (3)
  • parweld
    (2)
  • spartex
    (18)
  • 22 Product(s) with 26 variant(s):

    Relevance
    brand logobrand logo
    • spartex:879846
    • rubix:217A2595
    • ean:3660338333354
    brand logo
    • Type:electrode holder clamp
    • Model:cobra 300 a
    £ 46.43 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:853778
    • rubix:217A2521
    • ean:3660338097874
    brand logo
    • Type:earth clamp
    • Max intensity:200 A
    • Material:sheet metal
    £ 3.33 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:853769
    • rubix:217A2529
    • ean:3660338097829
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:853779
    • rubix:217A2524
    • ean:3660338097881
    brand logo
    • Type:earth clamp
    • Max intensity:400 A
    • Material:sheet metal
    £ 10.46 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:853781
    • rubix:217A2523
    • ean:3660338097898
    brand logo
    • Type:crocodile
    • Max intensity:350 A
    • Material:brass
    £ 17.01 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:853782
    • rubix:217A2526
    • ean:3660338097904
    brand logo
    • Type:crocodile
    • Max intensity:600 A
    • Material:brass
    £ 18.52 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:853786
    • rubix:217A2525
    • ean:3660338097928
    brand logo
    • Type:joint clamp
    • Max intensity:500 A
    • Material:brass
    £ 30.21 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:853774
    • rubix:217A2532
    • ean:3660338097850
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:853770
    • rubix:217A2530
    • ean:3660338097836
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:853800
    • rubix:217A2519
    • ean:3660338097997
    brand logo
    • Type:male connection: 10-25
    • Max intensity:200 A
    • Material:steel/brass
    £ 25.27 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:853802
    • rubix:217A2527
    • ean:3660338098000
    brand logo
    • Type:male coupling : 10-25
    £ 27.19 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:853784
    • rubix:217A2522
    • ean:3660338097911
    brand logo
    • Type:spring-loaded
    • Max intensity:300 A
    • Material:brass
    £ 16.23 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:853776
    • rubix:217A2533
    • ean:3660338097867
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:879847
    • rubix:217A2596
    • ean:3660338333361
    brand logo
    • Type:electrode holder clamp
    £ 52.11 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:20924
    • rubix:381A9239
    • manufacturer :20924
    • ean:5059482043369
    brand logo
    • Type:draper 20924 200a mma electrode holder 1.8m
    • Model:20924
    £ 13.32 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:08372
    • rubix:381A7231
    • manufacturer :08372
    • ean:5010559083725
    brand logo
    • Type:arc electrode holder (400a)
    • Model:8372
    £ 18.49 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper expert:20925
    • rubix:381A9240
    • manufacturer :20925
    • ean:5059482043376
    brand logo
    • Type:draper expert 20925 200a electrode holder 3m
    £ 25.35 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • parweld:661200
    • rubix:092231
    brand logo
    • Type:crocodile earth clamp
    • Max intensity:200 A
    £ 2.23 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • parweld:661400
    • rubix:092233
    brand logo
    • Type:crocodile earth clamp
    • Max intensity:400 A
    £ 3.15 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • esab:0700006016
    • rubix:80989748
    • ean:7330725011146
    brand logo
    • Type:electrode holder
    • Max intensity:300 A
    £ 13.70 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:0000500415
    • rubix:80989720
    • ean:7330725009532
    brand logo
    • Type:esab 0000500415 500415 400 amp magnet earth clamp
    £ 10.18 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:0682103803
    • rubix:80376028
    • ean:7330725000072
    brand logo
    • Type:esab 0682103803 earth clamp 300amp
    • Max intensity:300 A
    £ 16.41 excl. VAT
    / Each
    • Usually arrives within 14 working days