3M 2443650 SCOTCH PERFORMANCE MASKING TAPE GOLD 36MMX50M
Scotch® Performance Masking Tape 244
See technical informationSee documentsReferences
3M:244036
Rubix:230A8365
Manufacturer :7100046037
EAN:08021684755842






Documents
Product details : 3M 2443650 SCOTCH PERFORMANCE MASKING TAPE GOLD 36MMX50M
Scotch® Performance Masking Tape 244 is provided with a yellow smooth paper backing and a 0.085 mm thick synthetic adhesive. This tape is particularly resistant to UV, and is waterproof. It has a good temperature resistance (100 ° C).
Scotch® Performance Masking Tape 244 is provided with a yellow smooth paper backing and a 0.085 mm thick synthetic adhesive. This tape is particularly resistant to UV, and is waterproof. It has a good temperature resistance (100 ° C).
Strengths
• Designed with a flat paper backing with synthetic adhesive, this tape offers a good solvent and water resistance and a good paint anchorage
• Adhesive transfer resistance and sunlight stability as well as a good temperature resistance (100 ° C for 30 min)
• It offers a good paint line, good handling, good paint flaking resistance and clean removal
• Helps resist paint bleed through
• Easily removed after heating without leaving residues
Applications
Automotive Masking - High Temperature Paint Baking - Masking for Painting - On-line Paint Repair Masking - Paint Application - Paint Baking - Paint Masking - Paint Preparation Masking
Technical specifications
Attributes
| Width | 36 mm |
|---|---|
| Length | 50 m |
| Colour | yellow |
| Thickness | 0.085 mm |
| Material | paper (backing) |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- Delivery usually within ( 16 ) days