Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE
HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE
Economy Hand Scrub
References
hillbrush:
B1873B
rubix:
2586006
ean:
00804548098099
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE
Food service economy hand scrub, polypropylene block, filled stiff polyester, with hanging hole.
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
Sold out
Add to cart
Check our products from related categories
VIKAN 31743 BLU BROOM 410MM SOFTHARD
VIKAN 31749 BLK BROOM 410MM SOFTHARD
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
SPARTEX 849149 WATER-THROUGH TANK SWEEP BRUSH
VIKAN 31945 WHT BROOM 610MM SOFTHARD
SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600
SPARTEX F.10/F4 12 STIFF BASSINE FILL BROOM WITH 4FT (1.2M X 23.5MM
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
SPARTEX 845175 YARD-BRUSH - PVC LENGTH HEAD CM60 FOR HANDLE 845203
VIKAN 29202 GRN BROOM 530MM VERY HARD
VIKAN 41976 YEL ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
VIKAN 41922 GRN WASHING BRUSH WITH SHORT HANDLE 270MM HARD