VIKAN 45854 UST BENCH BRUSH 330MM MEDIUM RED
VIKAN 4585 UST BENCH BRUSH 330MM MEDIUM RED
See technical informationReferences
Vikan:45854
Rubix:244A5172
EAN:5705020458545

Product details : VIKAN 45854 UST BENCH BRUSH 330MM MEDIUM RED
This ULTRA SAFE TECHNOLOGY (UST) Bench Brush with Ultra Filament Security is designed for effective removal of damp and wet particles from conveyor belts in high-risk areas. All UST brushes feature a unique bristle system that minimises the risk of contamination and bristle loss.
Colour: Red
Technical specifications
Attributes
| Type | vikan 45854 ust bench brush 330mm medium red |
|---|---|
| Length | 38 cm |
| Main material | polyester |
| Width | 29 cm |
Show UNSPSC/ECL@SS
£ 14.29 excl. VAT
/ Each
£ 17.15 incl. VAT
- Usually arrives within 14 working days