Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
References
spartex:
DS.09DB/F4
rubix:
267A9271
Product details
Technical specifications
Product details : SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.96
excl. VAT
/
Each
£
4.75
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 70473 BLU HIGHLOW BRUSH 265MM MEDIUM
HILLBRUSH D7G PREMIER MEDIUM 254MM SHORT HANDLED BRUSH GREEN
VIKAN 29583 BLU ALUMINUM HANDLE 1260MM
SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 3179/2 31792 GREEN BROOM HEAD
SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 31734 UST BROOM 400MM MEDIUM RED
VIKAN 53753 BLU TUBE BRUSH 10MM 500MM HARD
VIKAN 53792 GRN TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 2962/3 BLUE BRUSH HANDLE 29623
VIKAN 3199/2 BROOM SOFT 600MM 31992
HILLBRUSH PLH3B 1400MM ONE PIECE POLYPROPYLENE HANDLE BLUE
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
VIKAN 70475 WHT HIGHLOW BRUSH 265MM MEDIUM
SPARTEX CWB.06 CAR WASH BRUSH