• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29645 ULTRA HYGIENIC HANDLE 32MM 1700MM WHITE

VIKAN 29645 ULTRA HYGIENIC HANDLE 32MM 1700MM WHITE

Brooms and brushes Vikan

See technical information
References
Vikan:29645
Rubix:272A2961
EAN:5705020296451
brand logo
brand logo

Product details : VIKAN 29645 ULTRA HYGIENIC HANDLE 32MM 1700MM WHITE


Technical specifications


Attributes
Length170 cm
Main materialpolypropylene
Width3.2 cm
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VIKAN 29584 ALUMINUM HANDLE 25MM 1260MM REDSPARTEX 845179 BRUSH HEAD - PIASSAVA FOR BROOM HANDLE 845205DRAPER 88618 CONTRACTORS YARD BROOM 13/3.5VIKAN 70602 WALL-/FLOOR WASHING BRUSH 305MM HARD GREENVIKAN 53785 TUBE BRUSH 40MM 500MM HARD WHITESPARTEX VZ.DBC60/B 60CM DUSTBEATER REFILLVIKAN 31713 UST BROOM 400MM SOFT BLUE"SPARTEX N.22B 13"" STIFF BLACK PVC SADDLEBACK YARD BROOM HEAD"VIKAN 31744 BROOM 410MM SOFT/HARD REDHILLBRUSH DP5SET 305 X 1041MM ANGLE LOBBY BROOM W /DUSTPAN BLUE LIDDRAPER 43787 WOODEN BROOM HANDLE 1525 X 28MMVIKAN 70473 HIGH-LOW BRUSH 265MM MEDIUM BLUESPARTEX DS.09DB 9 STIFF BASSINE DECK SCRUB BRUSH HEADVIKAN 53754 TUBE BRUSH 10MM 500MM HARD REDKLINGSPOR 358374 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 BRASS BH600
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap