References
Hillbrush:B1786R
Rubix:220A5329
EAN:00804548003765

Product details : HILLBRUSH B1786R PREMIER STIFF 500MM SWEEPING BROOM RED
500mm broom, Polypropylene block, filled stiff Polyester. As part of our Premier Range, these brooms are good, durable and effective but have thinner backs and are lighter than other equivalent products in the general Hygiene Range. They are ideal for moderate use in industrial settings or restaurants and supermarkets where well made, easily cleaned, color coded cleaning equipment is required, but are not likely to receive heavy industrial use. Recommended handle, ALH5.
Technical specifications
Attributes
| Type | broom |
|---|---|
| Length | 50 cm |
Show UNSPSC/ECL@SS
£ 13.41 excl. VAT
/ Each
£ 16.09 incl. VAT
- Usually arrives within 14 working days
