Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53702 GRN TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 53702 GRN TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 53702 GRN TUBE BRUSH OD60MM 500MM MEDIUM
References
vikan:
53702
rubix:
271A3048
ean:
5705020537028
Product details
Technical specifications
Product details : VIKAN 53702 GRN TUBE BRUSH OD60MM 500MM MEDIUM
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
50
cm
Width
6
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.08
excl. VAT
/
Each
£
4.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
VIKAN ADJUSTABLEBRUSHHEAD VIKAN-53713
HILLBRUSH B1061G STIFF 280MM BANISTER BRUSH GREEN
HILLBRUSH TH54/2W 1400MM X 28MM THREADED WOODEN HANDLE ACME FSC 100%
VIKAN 38902 GRN HAND BRUSH L 200MM HARD
VIKAN 44012 DETAIL BRUSH 205 MM VERY HARD GREEN
HILLBRUSH ALH4 1300 X 28MM HEAVY DUTY ALUMINIUM HANDLE
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
HILLBRUSH B849BLK PROFESSIONAL SOFT 305MM SWEEPING BROOM BLACK
"SPARTEX N.22B 13"" STIFF BLACK PVC SADDLEBACK YARD BROOM HEAD"
HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
VIKAN 29352 GRN ALUMINUM HANDLE 1310MM
"SPARTEX BH.45/FSC WOODEN BROOM HANDLE 4FT 6"" (1.4M X 28MM) FSC"
VIKAN 3179/5 31795 BROOM HEAD WHITE
VIKAN 53754 RED TUBE BRUSH 10MM 500MM HARD