DANFOSS 131G0433 FC102 DRIVE 18.5KW 380-480V IP20
VLT® HVAC Drive FC-102
See technical informationSee documentsReferences
Danfoss:131G0433
Rubix:398A1803
Manufacturer :131G0433
Documents
Product details : DANFOSS 131G0433 FC102 DRIVE 18.5KW 380-480V IP20
Frequency converter
VLT® HVAC Drive FC-102
(P18K) 18.5 KW / 25 HP,
Three phase, 380 - 480 VAC, (E20) IP20 / Chassis
(H3) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B3
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-102P18KT4E20H3XGXXXXSXXXXAXBXCXXXXDX
Danfoss VLT® HVAC Drive FC-102 Drive is dedicated to ventilation, heating, and refrigeration applications. With a wide range of powerful standard and optional features, the Drive provides the lowest overall cost of ownership.
VLT® HVAC Drive FC-102
(P18K) 18.5 KW / 25 HP,
Three phase, 380 - 480 VAC, (E20) IP20 / Chassis
(H3) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B3
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-102P18KT4E20H3XGXXXXSXXXXAXBXCXXXXDX
Danfoss VLT® HVAC Drive FC-102 Drive is dedicated to ventilation, heating, and refrigeration applications. With a wide range of powerful standard and optional features, the Drive provides the lowest overall cost of ownership.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 2,107.42 excl. VAT
/ Each
£ 2,528.90 incl. VAT
- Delivery usually within ( 2 ) days

