FESTO 532719 VACUUM GENERATOR VN-14-H-T4-PI5-VI5-RO2-A
VN Vacuum generator pneumatic
See technical informationSee documentsReferences
Festo:VN-14-H-T4-PI5-VI5-RO2-A
Rubix:119A3749
Manufacturer :532719
EAN:4052568165437

Technical specifications
| Material | anodized wrought aluminum alloy, nbr, pom, pa-reinforced, pu foam, steel |
|---|
Documents
Product details : FESTO 532719 VACUUM GENERATOR VN-14-H-T4-PI5-VI5-RO2-A
Vacuum generator VN-14-H-T4-PI5-VI5-RO2-A With ejector pulse. Standard, high vacuum, width 18 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)
Technical specifications
Attributes
| Logistic Weight | 98,3 g |
|---|---|
| Material | anodized wrought aluminum alloy, nbr, pom, pa-reinforced, pu foam, steel |
Show UNSPSC/ECL@SS
£ 136.78 excl. VAT
/ Each
£ 164.14 incl. VAT
- Delivery usually within ( 2 ) days