FESTO 193497 VACUUM GENERATOR VN-30-H-T6-PQ4-VQ5-RO2


VN Vacuum generators pneumatic

References
festo:VN-30-H-T6-PQ4-VQ5-RO2
rubix:119A5504
manufacturer :193497
ean:4052568153359
brand logo
brand logo
Technical specifications
Materialnbr, pom, die-cast aluminum, pu foam, nickel-plated brass

Product details : FESTO 193497 VACUUM GENERATOR VN-30-H-T6-PQ4-VQ5-RO2


vacuum generator VN-30-H-T6-PQ4-VQ5-RO2 Standard, high vacuum, width 24 mm, T shape with push-in connector and open silencer Nominal size, Laval nozzle=3 mm, Grid dimension=24 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Materialnbr, pom, die-cast aluminum, pu foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 150.88 excl. VAT
/ Each
Ā£ 181.06 incl. VAT
  • Delivery usually within ( 2 ) days