References
Festo:ESS-30-SN
Rubix:121A1461
Manufacturer :189299
EAN:4052568042141

Documents
Product details : FESTO 189299 SUCTION CUP COMPLETE ESS-30-SN
Suction cup complete ESS-30-SN easily interchangeable, Min. workpiece radius=110 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=0,867 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 12,3 g |
|---|---|
| Material | nitrile rubber |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Delivery usually within ( 2 ) days