FESTO 526113 VACUUM GENERATOR VN-07-M-T2-PI2-VI2-RO1


VN pneumatic vacuum suction nozzle

References
festo:VN-07-M-T2-PI2-VI2-RO1
rubix:119A3216
manufacturer :526113
ean:4052568083656
VN-07-M-T2-PI2-VI2-RO1 Vacuum generator
brand logo
Technical specifications
MaterialAnodised aluminium wrought alloy, NBR, POM, PE
See all Specifications

Product details : FESTO 526113 VACUUM GENERATOR VN-07-M-T2-PI2-VI2-RO1


Vacuum generator VN-07-M-T2-PI2-VI2-RO1 In-line, high vacuum, width 10 mm, with female thread and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=10 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline)

Technical specifications


Attributes
Logistics dimensions (L x W x H)61x10x60Ā mm
Logistic Weight13,54Ā g
MaterialAnodised aluminium wrought alloy, NBR, POM, PE
Show UNSPSC/ECL@SS
Ā£ 39.41 excl. VAT
/ Each
Ā£ 47.29 incl. VAT
  • Delivery usually within ( 11 ) days