FESTO 189365 SUCTION CUP COMPLETE ESS-100-EF


Suction cup ESS-100

References
festo:ESS-100-EF
rubix:120A6521
manufacturer :189365
ean:4052568149963
ESS-100-EF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189365 SUCTION CUP COMPLETE ESS-100-EF


Suction cup complete ESS-100-EF easily interchangeable, Min. workpiece radius=200 mm, Nominal size=6 mm, Suction cup diameter=100 mm, Suction cup volume=84,66 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight339Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 244.18 excl. VAT
/ Each
Ā£ 293.02 incl. VAT
  • Delivery usually within ( 2 ) days