FESTO 193635 VACUUM GENERATOR VN-05-N-I3-PQ2-VQ2


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-N-I3-PQ2-VQ2
rubix:119A4209
manufacturer :193635
ean:4052568080495
VN-05-N-I3-PQ2-VQ2 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193635 VACUUM GENERATOR VN-05-N-I3-PQ2-VQ2


Vacuum generator VN-05-N-I3-PQ2-VQ2 In-line, high suction rate, width 14 mm, with plug connector. Nominal size, Laval nozzle=0,45 mm, Grid dimension=13 mm, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Inline), Design structure=Straight design

Technical specifications


Attributes
Logistic Weight16,1Ā g
Materialnbr, pom, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 31.81 excl. VAT
/ Each
Ā£ 38.17 incl. VAT
  • Delivery usually within ( 2 ) days