FESTO 193540 VACUUM GENERATOR VN-05-M-T3-PQ2-VQ2-RO1
VN pneumatic vacuum suction nozzle
See technical informationSee documentsReferences
Festo:VN-05-M-T3-PQ2-VQ2-RO1
Rubix:119A3077
Manufacturer :193540
EAN:4052568080068

Technical specifications
| Material | nickel-plated brass, nbr, pom, pe, aluminium wrought alloy |
|---|
Documents
Product details : FESTO 193540 VACUUM GENERATOR VN-05-M-T3-PQ2-VQ2-RO1
Vacuum generator VN-05-M-T3-PQ2-VQ2-RO1 In-line, high vacuum, width 14 mm, with plug connector and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline)
Technical specifications
Attributes
| Logistic Weight | 25,29 g |
|---|---|
| Material | nickel-plated brass, nbr, pom, pe, aluminium wrought alloy |
Show UNSPSC/ECL@SS
£ 36.15 excl. VAT
/ Each
£ 43.38 incl. VAT
- Delivery usually within ( 6 ) days