FESTO 189284 SUCTION CUP COMPLETE ESS-10-SN


Suction cup ESS-10

References
festo:ESS-10-SN
rubix:132A8168
manufacturer :189284
ean:4052568042011
ESS-10-SN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189284 SUCTION CUP COMPLETE ESS-10-SN


Suction cup complete ESS-10-SN easily interchangeable, Min. workpiece radius=30 mm, Nominal size=2 mm, Suction cup diameter=10 mm, Suction cup volume=0,05 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight4,18Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 8.78 excl. VAT
/ Each
Ā£ 10.54 incl. VAT
  • Delivery usually within ( 2 ) days