CABLOFIL MGR33 7575 TRUNKING 3M (L)3 M X (H)75 MM X (W)75 MM 3M
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGR33
Rubix:234A7011

Documents
Product details : CABLOFIL MGR33 7575 TRUNKING 3M (L)3 M X (H)75 MM X (W)75 MM 3M
75*75 Trunking 3M (L)3 m x (H)75 mm x (W)75 mm
Technical specifications
Attributes
| Type | lid and coupler |
|---|---|
| Model | mgr |
| Material | steel |
Show UNSPSC/ECL@SS
£ 60.16 excl. VAT
/ Each
£ 72.19 incl. VAT
- Delivery usually within ( 3 ) days
