INA NEEDLE BEARING WASHR AS1730

Axial bearing washer

See technical information

References

INA:AS1730
Rubix:106A1000
Manufacturer :0000194880000
EAN:4012801025508
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter30 mm
Width1 mm
See all Specifications

Product details : INA NEEDLE BEARING WASHR AS1730


Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303

Applications

Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.

Technical specifications


Attributes
Logistics dimensions (L x W x H)1x30x30 mm
Logistic Weight4 g
Inner diameter17 mm
Outer diameter30 mm
Width1 mm
Materialsteel
Seriesas
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
  • In stock: Next day delivery