FAG MB38 LOCKING WASHER

Securing plate

See technical information
References
FAG:MB38
Rubix:158A8518
Manufacturer :0381228980000
EAN:4012801315012
brand logo
Technical specifications
Inner diameter190 mm
Outer diameter252 mm
See all Specifications

Product details : FAG MB38 LOCKING WASHER


Tab washers MB, main dimensions to DIN 5406

Technical specifications


Attributes
Logistics dimensions (L x W x H)2,5x252x252 mm
Logistic Weight288 g
Inner diameter190 mm
Outer diameter252 mm
Materialsteel
Width2.5 mm
Show UNSPSC/ECL@SS
£ 396.10 excl. VAT
/ 10 pieces
£ 475.32 incl. VAT
  • Delivery usually within ( 7 ) days