References
Spartex:RON40A2
Rubix:268A3456
Manufacturer :01252400
EAN:4043377023865


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 72 mm |
Product details : SPARTEX WASHERS TYPE A A2 72X40X6 01252400
Washers type A A2 72X40X6 DIN 125
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 72 mm |
| Standard | DIN 125 / ISO 7089 |
| Metrical diameter | M39 |
| Thickness | 6 mm |
Show UNSPSC/ECL@SS
£ 17.21 excl. VAT
/ 25 pieces
£ 20.66 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Select...
Material/finishing
Outer diameter
Select...
Metrical diameter
Select...