SPARTEX RONTCPLAT6.4A2-CHEESE HEAD SCREW WASHER A2 11X6.4X1.6
Washers for socket head cap screws
See technical informationReferences
Superseded Ref:RONTCPLAT6,4A2
Spartex:RONTCPLAT6,4A2/1000
Rubix:264A8009
Manufacturer :0433264
EAN:4043377032980


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 11 mm |
Product details : SPARTEX RONTCPLAT6.4A2-CHEESE HEAD SCREW WASHER A2 11X6.4X1.6
Washers for cheese head screws A2 11X6,4X1,6 DIN 433
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 11 mm |
| Standard | DIN 433 |
| Metrical diameter | M6 |
| Thickness | 1.6 mm |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ 1,000 pieces
£ 10.20 incl. VAT
- In stock: Next day delivery
Inner diameter
6.4 mm
Material/finishing
Outer diameter
11 mm
Standard
Metrical diameter
M6