SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 60X20X4 7093220
Flat washers, large, 200 HV
See technical informationReferences
Spartex:RONLU20A2ISO
Rubix:268A3624
Manufacturer :7093220
EAN:4043377309433


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 60 mm |
Product details : SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 60X20X4 7093220
Plain washers, large series, 200 HV A2 60X20X4
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 60 mm |
| Standard | ISO 7093 |
| Metrical diameter | M20 |
| Thickness | 4 mm |
Show UNSPSC/ECL@SS
£ 26.33 excl. VAT
/ 50 pieces
£ 31.60 incl. VAT
- Usually arrives within 14 working days
Inner diameter
20 mm
Material/finishing
Outer diameter
60 mm
Metrical diameter
M20