DRAPER 93670 12PC TARPAULIN CORD SET

Draper

See technical information

References

Draper:93670
Rubix:382A8849
Manufacturer :93670
EAN:5010559936700
brand logo

Technical specifications

Length0.6 m
Colourmulticolored
See all Specifications

Product details : DRAPER 93670 12PC TARPAULIN CORD SET


12 piece set of assorted 8mm tarpaulin bungee cords for use around the home, garage or on the car or trailer. Each bungee is fitted with a plastic hook and a bungee ball for easy fastening and is made from high-quality rubber to prolong the service life and increase durability. Maximum stretch 70%. Lashing capacity 25kg.

Technical specifications


Attributes
Length0.6 m
Colourmulticolored
Thickness8 mm
Materialrubber
Usefor use around the home, garage or on the car or trailer.
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
  • In stock: Next day delivery