Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1450 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1450 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1450E - 889580
rubix:
243A4470
manufacturer :
889580
ean:
3660338421334
Technical specifications
Profile
SPZ
Pitch length
1450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1450 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1450
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES 9627-63350 SPC3350 DELTA NARROW
OPTIBELT SPZ 18507700 WEDGEBELT SPZ ENV SPZ1850E
GATES ISO WEDGE BELT SPA1800E
GATES WEDGEBELT 5V ENV 5V900 SUPERHC
OPTIBELT SPA 33827700 SPA 3382 WEDGE BELTS SPA3382E
MECALINE SPA2607 WRAPPED WEDGE BELT 2.0
WEDGE BELT SPZ SECTION SPZ1850MC
GATES 9333-01657 SUPER HC SPA1657
OPTIBELT OPTI REDPOWER BELT SPZ 19876002
MECALINE SPZ710 WRAPPED WEDGE BELT 2.0
MECALINE SPA2982 WRAPPED WEDGE BELT 2.0
MECALINE SPA1550 SPA Wrapped Wedge Belt
MECALINE SPB1700 WRAPPED WEDGE BELT 2.0
GATES 5ROW SPB VEEBELT SPB3150/5 POWERBAND
OPTIBELT SPZ 14627700 WEDGEBELT SPZ ENV SPZ1462E