FIRECHIEF 100-1216 FXWC6 XTR 6L WET CHEMICAL EXTINGUISHER
Wet Chemical Fire Extinguisher
See technical informationSee documentsReferences
Firechief:FXWC6
Rubix:2516922
EAN:5055377900151
Documents
Product details : FIRECHIEF 100-1216 FXWC6 XTR 6L WET CHEMICAL EXTINGUISHER
The wet chemical fire extinguisher is part of the firechief xtr range and ideal for class f fires involving cooking oils and fats. the wet chemical extinguish ant is able to rapidly put the flames out, cooling the burning oil and sealing the surface, preventing re-ignition and risk of the fire spreading.
Technical specifications
Attributes
| Weight | 9.6 kg |
|---|
Show UNSPSC/ECL@SS
£ 134.60 excl. VAT
/ Each
£ 161.52 incl. VAT
- Usually arrives within 14 working days