Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V81Q125PNPP04
rubix:
230A4150
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.29
excl. VAT
/
Each
£
32.75
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q100SRRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
NYLON FIXED PLATE 250MM 3000KG
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
NYLON SWIVEL PLATE BRAKE 150MM 3000KG
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V40Q080SRRP04 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V32V075TRPP01 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
BLICKLE WHEEL VPP200/20G
SPARTEX V40Q160SRRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX VSH100ARJP06SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL