Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q100SRRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX V42Q100SRRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
Caster for transport Spartex
References
spartex:
UK-V42Q100SRRP04
rubix:
230A3946
Technical specifications
Load capacity
70
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V42Q100SRRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.64
excl. VAT
/
Each
£
13.97
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL100NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM NYLON W
SPARTEX V52A100ARJP04 BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BA
SPARTEX V52Q160APJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
VARLEY V70V100TRJP04 100MM RUBBER TYRED SWIVEL CASTOR
SPARTEX V51Q250ARJP05 FIXED CASTOR 250MM RUBBER TYRED WHEEL
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10
SPARTEX 2VSH150NYJHDP06 TWINWHEEL SWIVEL CASTOR 150MM NYLON WHEELS BAL
SPARTEX V52Q150EAPJP05 BRAKED CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
SPARTEX V82Q200PNRP05 STAINLESS BRAKED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R