Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH200ARJP06SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX VSH200ARJP06SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-VSH200ARJP06SWB
rubix:
230A4295
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VSH200ARJP06SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.29
excl. VAT
/
Each
£
252.35
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VFH150ARJP06 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARIN
BLICKLE LSD-GB 128K 755017 CASTOR WHEEL
SPARTEX V72V100NYJP04 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
BLICKLE L-PO-80R-FI BRAKED SWIVEL CASTOR
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201
SPARTEX V70V125NYJB12 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX VSH150ARJP06SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
SPARTEX V522PNB SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V52Q250PTJP05 BRAKED CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX V51Q125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL