Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q200BNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V41Q200BNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V41Q200BNJP05
rubix:
230A3918
Technical specifications
Load capacity
300
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V41Q200BNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.34
excl. VAT
/
Each
£
50.81
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE SWIVELBREAKEDCASTORS LE-PO-100K-FI
SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE BLICKLE-PO150/20R WHITE NYLON CASTOR WHEEL 20 6 X 1.1/2 BLICKL
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
SPARTEX V40Q125NYRB12 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
BLICKLE 100MM SWIVEL CASTOR LE-VE100R
SPARTEX V30V125TRPP02 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V30V100TRPP02 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V70V125TRJB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH150NYJHDP06 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SPRUNG LOADED POLYURETHANE SWIVEL PLATE 150MM
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
SPARTEX V40Q080PNRB12 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
BLICKLE SWIVEL CASTOR LK-POEV-125K-1