SPARTEX 880559 WHITE POLYAMIDE HALYARD 8MM X 100M
8 plait white polyamide braid
See technical informationReferences
Spartex:880559
Rubix:217A4781
EAN:3660338339318

Product details : SPARTEX 880559 WHITE POLYAMIDE HALYARD 8MM X 100M
High tenacity polyamide braid dedicated to lifting
Anti-uv treatment. Packaged as a bobbin.
Anti-uv treatment. Packaged as a bobbin.
Technical specifications
Attributes
| Length | 100 m |
|---|---|
| Diameter | 8 mm |
| Material | polyamide |
| Breaking strength | 1100 daN |
Show UNSPSC/ECL@SS
£ 82.03 excl. VAT
/ Each
£ 98.44 incl. VAT
- Usually arrives within 14 working days
