• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Cutter
  6. Scissors
  7. "WHITELEY 1961CP 8"" 203MM CHROME PLATED CUTTING OUT SCISSORS"

"WHITELEY 1961CP 8"" 203MM CHROME PLATED CUTTING OUT SCISSORS"

Whiteley Cutting Out Scissors

See technical information

References

William Whiteley & Sons:1961CP-8
Rubix:012674
brand logo
brand logo

Product details : "WHITELEY 1961CP 8"" 203MM CHROME PLATED CUTTING OUT SCISSORS"


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 21.85 excl. VAT
/ Each
£ 26.22 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

EXPERT SHEATED ELEC.SCIS. WIRE STRIP.150MM E184280"WHITELEY 3121CP 8"" 203MM SHORT CUT WORKMASTER SCISSORS"ROEBUCK ELECTRICIAN'S SHEARS 138MM/5 1/2 INCH"WHITELEY 1687BS 8"" 203MM FACTORY SCISSORS""WHITELEY 1680BS 12"" 305MM PAPER HANGING SCISSOR""WHITELEY 1930CP 4.5"" 114MM THREAD CLIP SCISSORS"DRAPER 75552 SOFT GRIP HOUSEHOLD SCISSOR SET 5PCSDRAPER 61809 DIESEL INJECTOR WASHER TOOLROEBUCK MULTI PURPOSE ELECTRICIAN SCISSOR 138MMFACOM 841A.9PB HEAVY DUTY SCISSONSDRAPER 56786 SFORCE 230V CIRC.SAW 1200W"THOMASWILK 3700T 10"" 254MM COMPOSITE MATERIAL SHEARS""WHITELEY 1809NP 6"" 152MM NICKLE PLATED HOUSEHOLD SCISSORS""THOMASWILK 3120CP 10"" 254MM SERRATED CHROME PLATED SIDEBENT SHEARS""ROEBUCK BU06 5"" 127MM GENERAL PURPOSE SCISSORS"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap