References
Facom:841A.9PB
Rubix:259A9123
EAN:3148518241571



Product details : FACOM 841A.9PB HEAVY DUTY SCISSONS
Multi-purpose scissors
- Multi-purpose model, very versatile and maximum comfort.
- Exclusive FACOM ergonomic handle for right-handed users for greater comfort.
- Ideal for cutting thick cardboard, aluminum (thickness: 0.2 mm), rubber (thickness: 3 mm), leather (thickness: 5 mm), rope, etc.
- Stainless steel blades: precision and long-lasting cutting edge.
- Presentation: bi-material handles, burnished blades.
- Multi-purpose model, very versatile and maximum comfort.
- Exclusive FACOM ergonomic handle for right-handed users for greater comfort.
- Ideal for cutting thick cardboard, aluminum (thickness: 0.2 mm), rubber (thickness: 3 mm), leather (thickness: 5 mm), rope, etc.
- Stainless steel blades: precision and long-lasting cutting edge.
- Presentation: bi-material handles, burnished blades.
Strengths
Multi-purpose model for maximum versatility and comfort - Exclusive FACOM ergonomic handle for right-handed users for greater comfort - Ideal for cutting thick cardboard, aluminum (thickness: 0.2 mm), rubber (thickness: 3 mm), leather (thickness: 5 mm), rope, etc.
Applications
For cutting thick cardboard, aluminium, rubber, leather, rope, etc.
Technical specifications
Attributes
| Length | 255 mm |
|---|---|
| Blade length | 112 mm |
| Material | stainless steel (blade);soft grip (handle) |
Show UNSPSC/ECL@SS
£ 22.49 excl. VAT
/ Each
£ 26.99 incl. VAT
- Delivery usually within ( 14 ) days
