ROEBUCK ELECTRICIAN'S SHEARS 138MM/5 1/2 INCH
Comfort grip electrician’s scissors
See technical informationSee documentsReferences
Roebuck:6808006
Rubix:2525323
EAN:3660338518119

Documents
Product details : ROEBUCK ELECTRICIAN'S SHEARS 138MM/5 1/2 INCH
Comfortable dual material handle
Serrated blade for hooking onto the material
Perfect for stripping and cutting:
Soft cable up to 22 mm² section
Insulation material
Electrician’s adhesive tape
Cable fasteners
Rubber
Supplied with protective blade case
Technical specifications
Attributes
| Length | 138 mm |
|---|---|
| Blade length | 42 mm |
| Material | bi-material |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Usually arrives within 14 working days
