• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,847)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Cutter
  6. Scissors
  7. "WHITELEY 1687BS 8"" 203MM FACTORY SCISSORS"

"WHITELEY 1687BS 8"" 203MM FACTORY SCISSORS"

Whiteley Factory Scissors

See technical information

References

William Whiteley & Sons:1687BS-8
Rubix:012670
brand logo
brand logo

Product details : "WHITELEY 1687BS 8"" 203MM FACTORY SCISSORS"


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 20.49 excl. VAT
/ Each
£ 24.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

"ROEBUCK BU05 3.5"" 90MM EMBROIDERY SCISSORS""THOMASWILK 3120CP 10"" 254MM SERRATED CHROME PLATED SIDEBENT SHEARS""ROEBUCK BU8200 5.5"" 140MM COMPOSITE MATERIAL SCISSORS"KNIPEX 950510SB ELECTRICIANS SHEARS 190MMROEBUCK ELECTRICIAN'S SHEARS 138MM/5 1/2 INCHFACOM 841A.4 SCISSOR 841.4ROEBUCK MULTI-PURPOSE SCISSORS BLADE LENGTH 210MM 827960"WHITELEY 1687BS 6.5"" 165MM FACTORY SCISSORS"KNIPEX 9505185 COMBINATION SHEARS 185MM"ROEBUCK BU72 10"" 254MM TEFLON COATED PAPER HANGING SCISSORS"RELIANCE 813 SHEARS 6''DRAPER 54957 ELECTRICIANS SCISSORS 140MMDRAPER 56791 230V CIRCULAR SAW 1300WBAHCO SC127 ELECTRICIAN'S SCISSORS 127MM"THOMASWILK 3700T 10"" 254MM COMPOSITE MATERIAL SHEARS"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap