Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Matrix - punch
MAKITA A-83951 PUNCH JN1601
MAKITA A-83951 PUNCH JN1601
Matrix - punch Makita
References
makita:
A-83951
rubix:
4534095
ean:
0088381146630
Technical specifications
Diameter
2.5
mm
Product details
Technical specifications
Product details : MAKITA A-83951 PUNCH JN1601
Technical specifications
Attributes
Diameter
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.20
excl. VAT
/
Each
£
42.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WHITNEY W05T14P PUNCH 1/4 FOR NO 5
WHITNEY PUNCH 3/32 FOR NO 5 W05T332P
WHITNEY DIE 1/8 FOR NO 5 W05T18D
MAUN 2230-200 REVOLVING LEATHER HOLE PUNCH PLIER 2 MM TO 4.8 MM
WHITNEY PUNCH 1/8 FOR NO 5 W05T18P
Q-MAX 224936 CUTTER 29.0 MM ROUND
MAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MM
STANLEY BRADAWL 0-69-014 1 1/4 INCH
WHITNEY W05T532P PUNCH 5/32 FOR NO 5
WHITNEY DIE 1/4 FOR NO 5 W05T14D
WHITNEY DIE 5/32 FOR NO 5 W05T532D
HARTLE WO5HT WHITNEY PUNCH NO 5 WITH 7 PUNCHES AND DIES
MAUN 1001-05 WAD PUNCH SET WITH CENTRE PUNCH IMPERIAL 1/4IN TO 1IN
ROEBUCK JLB250P HOLLOW PUNCH SET 2MM TO 50MM
DRAPER 25993 HOLLOW PUNCH SET 3/16IN - 1/2IN 6 PIECE