Insert bearing with set screw Timken UC209-28, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Wide Inner Ring Ball Bearing
See technical informationSee documentsReferences
Timken:UC209-28
Rubix:211A4567
EAN:0087796069749

Documents
Product details : TIMKEN UC209-28 FOUR BOLT FLANGED BEARING UNIT
Timken's innovations continue to drive the world, including the invention of the bearing with a wide inner ring and the ball-bearing unit. Timken continues these innovations and leverages its extensive engineering know-how in bearings, metallurgy, seals and end applications to ensure the optimal performance of our product line of bearing units.
Timken UC209-28 set-screw mounted bearing of the UC-200 series: 44,45 mm bore, 85 mm outside diameter and 49,2 mm width. Pre-greased with lithium-based grease.
Strengths
Ball bearing units contain a set screw, an eccentric locking collar and a tapered bore for use with the series of adapter sleeves and provide reliable, readily available products for the most common applications.
Applications
Material handling; Food and beverage; Agriculture; Packaging; Industrial fans/blowers; Glass manufacturing; Brick production; Paper and printing industry
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal |
| Series | uc 200 |
| Material | cast iron (iso 185 grade 200; astm a48 grade no. 30) |
| Reaming | 44.45 mm |
| Limit speed | 3100 rpm |
| Lubrication Type | grease lubrication (lithium-based grease) |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 21300 N |
| Basic dynamic load, radial - Cr | 34100 N |
| Lubricant | high-quality lithium-based grease (compatible with most industrial greases) |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Delivery usually within ( 7 ) days
