Insert bearing with set screw INA GYE80-XL-KRR-B, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE80-XL-KRR-B
Rubix:102A7453
Manufacturer :0009561390000
EAN:4064327886491

Product details : INA GYE80-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 82.6 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 142.09 excl. VAT
/ Each
£ 170.51 incl. VAT
- Delivery usually within ( 7 ) days
