Insert bearing with set screw SNR UC205-16G2L3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Spherical outer diameter, set-screw fastening, triple-lip seal
See technical informationReferences
SNR:UC205-16G2L3
Rubix:205A9144
EAN:3413529568192




Product details : SNR UC205-16G2L3 INSERT BEARING
Insert bearings for self-aligning housings are offered with different support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | series 200 |
| Material | 100cr6 chrome bearing steel |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 34 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Lubricant | lithium soap grease, nlgi ii |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 13.27 excl. VAT
/ Each
£ 15.92 incl. VAT
- Usually arrives within 14 working days
