Insert bearing with set screw SKF YAT 209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 37 mm
Y-bearing YAT Series
See technical informationReferences
SKF:YAT 209
Rubix:103A5024
Manufacturer :30278
EAN:7316570856378

Product details : SKF BEARING INSERT YAT 209
Insert bearings are based on sealed deep groove ball bearings. This variant of insert bearing is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on one side, and is locked onto the shaft by tightening two (set) screws on the inner ring.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x85x85 mm |
|---|---|
| Logistic Weight | 552 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 37 mm |
| Sealing | open |
| Series | yat |
| Material | steel |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 33200 N |
Show UNSPSC/ECL@SS
£ 42.44 excl. VAT
/ Each
£ 50.93 incl. VAT
- Delivery usually within ( 3 ) days
