Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
SPARTEX 734773 EAR CLIP CLAMPING RANGE MM 19-21 PK100
SPARTEX 734773 EAR CLIP CLAMPING RANGE MM 19-21 PK100
Winged collar
References
spartex:
734773
rubix:
241A7642
ean:
3660338014659
Technical specifications
Type
Ear clip
Clamping range, minimum
19
mm
Clamping range, maximum
21
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 734773 EAR CLIP CLAMPING RANGE MM 19-21 PK100
Material: galvanized steel .
Usage: rapid assembly, compressed air, spraying, agriculture
Technical specifications
Attributes
Type
Ear clip
Clamping range, minimum
19
mm
Clamping range, maximum
21
mm
Pack quantity
Other
Width
8
mm
Material
Galvanized steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.14
excl. VAT
/
Each
£
32.57
incl. VAT
Sold out
Select variants (4)
Add to cart
Check our products from related categories
PARKER ASA0X M6X20 SCREW
JUBILEE 1SS CLIP 1 304SS 25-35MM
PARKER DPA7X TOP PLATE LIGHT SERIES
SPARTEX 734587 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK100
PARKER TSC2X MOUNTING RAIL 2MTR 40X22MM
PARKER APLA5X EXTENDED BASE PLATE
SPARTEX 734631 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
JUBILEE JSC097MS SUPERCLAMP MS 92-97MM
SPARTEX 734595 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50
SPARTEX 734589 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK100
ACTSEALTIT SB CLAMP 304SS SC130-140-SS
NORRES 212-0065-0000 NORRES CLAMP 212 BRIDGE TROWEL
MIKALOR SB CLAMP PLATED STL SC17-19-GOLD
SPARTEX 734646 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
SPARTEX 734636 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50