SPARTEX 734636 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50


Stainless steel full band collar w4

References
spartex:734636
rubix:241A7619
ean:3660338013492
Plain band clamp in stainless steel - W4 Clamping range mm 32-50
brand logo
Technical specifications
TypePlain band
Clamping range, minimum32 mm
Clamping range, maximum50 mm
See all Specifications

Product details : SPARTEX 734636 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50


Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws .
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1

Technical specifications


Attributes
TypePlain band
Clamping range, minimum32 mm
Clamping range, maximum50 mm
Pack quantityOther
Width12 mm
MaterialW4 steel
Show UNSPSC/ECL@SS
£ 192.22 excl. VAT
/ Each
£ 230.66 incl. VAT
  • Sold out