Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
NORRES 212-0065-0000 NORRES CLAMP 212 BRIDGE TROWEL
NORRES 212-0065-0000 NORRES CLAMP 212 BRIDGE TROWEL
Norres CLAMP 212 bridge trowel
References
norres:
212-0065-0000
rubix:
200A2163
manufacturer :
21200650000
ean:
4049645026682
Technical specifications
Type
Clamp
Clamping range, minimum
65
mm
Clamping range, maximum
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORRES 212-0065-0000 NORRES CLAMP 212 BRIDGE TROWEL
The CLAMP 212 is a bridge trowel for mounting externally corrugated spiral hoses. Due to the special bridge geometry, a largely dense and tensile connection is created. The trowel is easy and quick to mount and reusable.
Technical specifications
Attributes
Type
Clamp
Clamping range, minimum
65
mm
Clamping range, maximum
85
mm
Width
9
mm
Material
Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
JUBILEE JSC103MS SUPERCLAMP MS 98-103MM
MIKALOR SB CLAMP PLATED STL SC44-47-GOLD
SPARTEX 734773 EAR CLIP CLAMPING RANGE MM 19-21 PK100
SPARTEX 734626 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
ACTSEALTIT SB CLAMP 316SS SCS52-55-PF
PARKER RAN218X CLAMP-PA LIGHT SERIE 18 MM
SPARTEX 734638 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
FESTO 9274 HOSE CLIP SK-8-16
NORRES 212-0045-2002 CLAMP 212
JUBILEE 1SS CLIP 1 304SS 25-35MM
PARKER RAA322X EO ALUMINIUM CLAMP 22MM
MECALINE 880605 EXPRESS CLAMP DIAM 31 TO 33 MM
SPARTEX 734781 EAR CLIP CLAMPING RANGE MM 37-40 PK100
ACTSEALTIT SB CLAMP 304SS MKL-SC79-85-SS
PARKER TSC2X MOUNTING RAIL 2MTR 40X22MM